CN 520V Face Mask

Order Code: ZT3295836S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.717%


Description

FFP2 approved face masks for use against solid and liquid aerosols (particles) only. To EN149:2001.
Nominal protection factor: 12.
Assigned protection factor: 10.

Specifications for CN 520V Face Mask
  • Contaminants Filtered
    Liquid Aerosols
    Solid Aerosols
  • Size
    One Size
  • Colour
    White
  • Valved
    Unvalved
  • Standards Met
    EN 149, 2001+A1, 2009
  • Mask Rating
    FFP2
  • Nosepiece Type
    Fixed Metal Nose Clip
  • Mask Shape
    Flat Fold
  • Headstrap Type
    Dual Adjustable