Disposable 3-ply Black Face Mask

Order Code: ZT3082755S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Colour: BLACK.
Pack Quantity: 50.Lightweight non-woven material. Elasticated ear loop fastening. Adjustable nose bridge for improved fit. One size. Colour: black. Non-medical use. Size: 170 x 95mm. CE marked Supplied as pack of 50 x masks.

Specifications for Disposable 3-ply Black Face Mask
  • Pack Quantity
    50
  • Colour
    Black
  • Size
    170 x 95mm
  • Type
    Non-medical
  • Product Type
    Face Mask
  • Standards Met
    CE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome