1. Safety/
  2. Personal Protection & Clothing/
  3. Masks & Respiratory Protection/
  4. Disposable Respirators & Dust Masks
Disposable Respirators, FFP2, Valved
0
1

Disposable Respirators, FFP2, Valved


2 Variants From
£42.99

Inc VAT (20%)

See 2 Product Variants
£42.99

Description

These valved single use masks are comfortable and practical and protect against moderate levels of fine dust or oil- and water-based mists.

Features and Benefits
• 3-panel design allows for greater facial movement and increased comfort, whilst the electret filter material reduces breathing resistance
• Soft and generous nose foam and smooth inner web feel soft against the skin
• Reduced fogging thanks to embossed top panel
• Colour-coded headbands indicate FFP2 protection and offer a great fit
• 3M™ Cool Flow™ valve effectively removes heat build up, providing a cooler and more comfortable wear

Typical Applications
• Industrial use

See full description

Feature Attributes

Mask Rating:

FFP2

Standards Met:

BS EN 149:2001+A1:2009,BSI,CE Certified,CE Type-Examination,European Community Directive 89/686/EEC

Valved:

Valved

Contaminants Filtered:

Dust,Mist,Particulate

Colour:

Blue,White

Series:

Aura 9322+

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome