Dust Masks, Valved, FFP2, Pack of 10
0
1

Dust Masks, Valved, FFP2, Pack of 10

Order Code: ZT1178178XCopy

£49.99 Inc VAT (20%)


Description

2435
Ergonomically pre-shaped for a more comfortable fit and
unique DuraMesh® design ensures optimum shape
retention. The Ventex® valve uses low pressure valve
technology which helps provide optimal airflow and significantly reduces heat and moisture inside the mask. The addition of an ActivForm® seal (cushioned flange) in the nose area reduces the possibility of inward leakage by automatically adjusting to different face shapes. This means that unlike other traditional half-masks which rely on a user 'press-to-fit' technique, the Moldex New Generation respirator fits on contact. For use against toxic dust, water and oil based fumes, mists and nuisance organic gas relief. Complies with EN149:1991 FFP2S.
Supplied in packs of 10.

See full description
Specifications for Dust Masks, Valved, FFP2, Pack of 10
  • Standards Met
    BS EN 149:2001+A1:2009
    CE 0121
    European Community Directive 89/686/EEC
    IFA (0121)
    ISO 9001:2000
  • MFR Part No.
    2435
  • Mask Rating
    FFP2
  • Valved
    Valved
  • Colour
    Grey
  • Pack Quantity
    10
  • Contaminants Filtered
    Acid Gas
    Dust
    Mist
  • Size
    One Size
  • Headstrap Type
    Single Adjustable
  • Mask Shape
    Moulded
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome