F621 FFP2 Fold Flat Disposable Dust Mask (PK-40)

F621 FFP2 Fold Flat Disposable Dust Mask (PK-40)

Order Code: ZT1689974SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

With a foam padded adjustable nose clip and easy adjustment features, this vertical fold flat respirator is ideal for all-day use.

Features and Benefits
• FOAM PADDED NOSE BRIDGE - A highly mouldable nose bridge and a foam pad on the inside for increased comfort and a firmer fit
• FOLDS FLAT - Fold-flat design is very compact and easy to carry in a pocket
• TOGGLE ADJUSTMENT - Toggle adjuster on each strap to achieve an effective facial fit

Typical Applications
• Industrial
• Construction
• Rail
• Food
• Healthcare

Standards
• EN149:2001 + A1:2009

Notes
• Filter type: P protects against solid and liquid aerosols
• 94% minimum filtration efficiency
• Mask material: Polypropylene
• Mask dimensions: D12.5cm x W15cm
• Packaged individually in a clear resealable bag

See full description
Specifications for F621 FFP2 Fold Flat Disposable Dust Mask (PK-40)
  • Mask Rating
    FFP2
  • Contaminants Filtered
    Dust
  • MFR Part No.
    BGV120-000-Q00
  • Standards Met
    EN 149 FFP2
  • Series
    FFP2
  • Colour
    White
  • Pack Quantity
    40
  • Valved
    Unvalved
  • Size
    One Size
  • Mask Shape
    Flat Fold
  • Headstrap Type
    Dual Adjustable
  • Nosepiece Type
    Flexible Nose Bridge
  • Product Type
    Dust Mask

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome