The 3M Particulate Respirator can help reduce inhalation exposure to certain airborne particles, such as household dust, dust mite, pollen, pet dander, cough/sneeze particles and other airborne particulate matter, when used as instructed. The non resuable respirator has a comfortable design and shape with an adjustable noseclip with foam and side bands with hook attachment. 3M Advanced Electrostatic Filter Media has highly charged microfibres that enhance the capture of airborne particles while allowing you to breathe easy. Vertical, flat folding design for easy wear and storage before use.
Comfortable design and shape
This FFP2 respirator can help reduce inhalation exposure to certain airborne particles
NR = Non reusable (for up to 8 hours)
Suitable for household dust, dust mite, pollen, pet dander, cough/sneeze particles, and other airborne particulate matter
FFP2 NR - Filter media filters ? 94% of airborne particulate matter as per EN149:2001+A1:2009
Adjustable noseclip with foam, side bands with hook attachment
Vertical, flat folding design for easy wear and storage before use
3M Advanced Electrostatic Filter Media: Highly charged microfibres enhance the capture of airborne particles while allowing you to breathe easy
CE 0598 EN149:2001+A1:2009 FFP2 NR / UKCA 0120
Pack of 3