IXL-3V FFP3 NR Valved Fold Flat Respirator (PK-15)

IXL-3V FFP3 NR Valved Fold Flat Respirator (PK-15)

Order Code: ZT1684626SCopy

£39.99 Inc VAT (20%)


Description

Designed to protect against non-toxic dust and non-hazardous particulate, these fold-flat respirators are available in both regular and large sizes to suit most face shapes.

Shaped to deliver an excellent fit and achieve a good seal, the lightweight and flexible style is ideal for prolonged wear.

Features and Benefits
• Premium quality materials ensure a secure fit and seal without movement
• Lightweight with a non-ferrous nose bridge for comfort
• Folds flat for convenient storage
• Electrostatic filter traps dust and particles to enhance respiratory protection
• Exhalation valve prevents the build-up of heat and moisture for comfort
• Latex-free to prevent skin allergies and irritation
• Silicone-free to prevent product contamination

Typical Applications
• Hospitals
• Pharmaceutical
• Laboratory and disease control
• Battery manufacture (Ni-Cad)
• Woodworking
• Underground civil engineering

Standards
• CE certified
• EN 149:2001 + A1:2009 FFP3 NR

See full description
Specifications for IXL-3V FFP3 NR Valved Fold Flat Respirator (PK-15)
  • MFR Part No.
    IXL-3V
  • Series
    IX
  • Pack Quantity
    15
  • Valved
    Valved
  • Colour
    Orange
    White
  • Contaminants Filtered
    Dust
    Particulate
  • Standards Met
    EN 149:2001 + A1:2009 FFP3 NR
  • Mask Rating
    FFP3
  • Size
    Large
  • Headstrap Type
    Single Adjustable
  • Nosepiece Type
    Flexible Nose Bridge
  • Mask Shape
    Flat Fold