Moulded Disposable Odour Mask Valved FFP2 Protection (Pack 3) SCAPPEP2OMV

Moulded Disposable Odour Mask Valved FFP2 Protection (Pack 3) SCAPPEP2OMV

Order Code: ZT2594655S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 +£7.885%

Order by 2pm, get it Tomorrow

Description

Scan FFP2 Premier Valved Odour Disposable Masks have active carbon cover pre-filters, which protect lungs against organic vapour and gas below the Occupational Exposure Limits. Designed to cover the nose, mouth and chin. The construction is made of the filter material itself, and the exhalation valve allows for easy breathing. The masks have elasticated retaining straps to keep them securely in place. In addition they have an adjustable nose clip and soft foam nose piece for custom fitting. To be disposed of after each period of work or 4 hour shift. FFP2 protection level, for protecting against particles of between 2-5 microns. Uses painting, varnishing odours, brick dust, cermaic tile dust, hand sanding of wood and MDF and loft insulation. Conform to EN1492001 and A12009.

See full description
Specifications for Moulded Disposable Odour Mask Valved FFP2 Protection (Pack 3) SCAPPEP2OMV
  • Pack Quantity
    3
  • Type
    Moulded
  • Mask Type
    Moulded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome