Particulate Respirator, FFP3, Unvalved, 9330+Gen3 RU

Order Code: ZT1400803X

£1,599.99 Inc VAT (20%)


Description

3M Aura Particulate Respirators 9300+ Series has an ergonomic, flat-fold, 3-panel design featuring a low breathing resistance filter media. Available in FFP1, FFP2 and FFP3 protection levels, and with valved and unvalved models, our respirators feature an innovative chin tab for easy adjustments and an embossed, sculpted upper panel to help reduce eyewear fogging.

See full description
Specifications for Particulate Respirator, FFP3, Unvalved, 9330+Gen3 RU
  • Valved
    Unvalved
  • Pack Quantity
    440
  • Colour
    White
  • Mask Rating
    FFP3
  • MFR Part No.
    7100231525
  • Standards Met
    CE Approved, EN 149:2001+A1:2009 FFP3 NR D
    CE Approved
  • Size
    One Size
  • Series
    Aura Gen3 9330+
  • Contaminants Filtered
    Solid Aerosols
    Liquid Aerosols
  • Headstrap Type
    Dual Non-Adjustable
  • Nosepiece Type
    Flexible Nose Bridge
  • Mask Shape
    Flat Fold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome