Ready 2 Work Face Shield Omnira Air & CleanAir Basic Set

Ready 2 Work Face Shield Omnira Air & CleanAir Basic Set

Order Code: ZT4271574SCopy

£559.99 Inc VAT (20%)


Description

The Omnira Air and CleanAir® Basic Set is designed to deliver comprehensive protection against particulate hazards, making it an ideal solution for various work environments. This all-in-one kit includes user-friendly components and provides TH3 protection with a Grade B impact-resistant visor, ensuring excellent safety and high optical clarity. With a long filter life and 8-10 hours of runtime, users can rely on this face shield for extended periods. Additionally, the system features lithium-ion battery technology with smart charging capability and does not require fit testing, making it suitable for users with facial hair.

Features and Benefits
• Convenient all-in-one kit with easy-to-use components
• Provides TH3 protection with Grade B impact-resistant visor for excellent protection and high optical clarity
• Long filter life and 8-10 hours of run time for extended use
• Utilises lithium-ion battery technology with smart charging capability
• Does not require fit testing, safe for beard wearers

Contents
• Basic power unit delivering P3 filtration to the Omnira Headtop for TH3 (APF40) respiratory protection
• A particle filter
• Comfort belt
• Charger
• QL hose
• Welding gloves
• Duffel bag

Standards
• EN 166
• EN 12941

See full description
Specifications for Ready 2 Work Face Shield Omnira Air & CleanAir Basic Set
  • Standards Met
    EN 166
    EN 12941
  • MFR Part No.
    813100
  • Contaminants Filtered
    Particulate
  • Assigned Protection Factor
    P3
    TH3 (APF40)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome