Respirator Mask, Disposable, FFP2, Valved, White, Single Mask

Respirator Mask, Disposable, FFP2, Valved, White, Single Mask

Order Code: ZT1049144P

£3.69each Inc VAT (20%)
£369.00 minimum order value
QuantityPriceDiscount
1 - 99£3.690%
100 +£3.544%

Minimum order quantity: 100.

Description

These disposable folding respirator masks are ideal for use in atmospheres containing solid and/or liquid aerosols in concentrations up to 12 (10 in UK, FIN, D, I, S) x Workplace Exposure Limit: FFP2 class (average class).

Features and Benefits
• Packed in tightly sealed individual bags to prevent contamination
• Designed with an ultra-soft hypoallergenic Willtech™ nose seal with absorption properties and a tight film
• The shielded exhalation valve allows wearers to breathe easily and avoids any risk of of leakage
• Elasticated sliding straps ensures wearer comfort as well as easy donning and doffing

Typical Applications
• Agriculture
• Automotive and Part Manufacturer
• Building and Construction
• Food Industries
• Foundry
• Iron and steel industry
• Mining and Quarrying
• Textile Industries
• Wood Industries

See full description
Specifications for Respirator Mask, Disposable, FFP2, Valved, White, Single Mask
  • Standards Met
    EN 149:2001+A1:2009
  • Valved
    Valved
  • MFR Part No.
    1005614
  • Contaminants Filtered
    Liquid Aerosols
    Solid Aerosols
  • Colour
    White
  • Pack Quantity
    1
  • Mask Rating
    FFP2
  • Series
    4211
  • Size
    One Size
  • Nosepiece Type
    Fixed Metal Nose Clip
  • Headstrap Type
    Dual Adjustable
  • Mask Shape
    Flat Fold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome