Respiratory Protection Mask FFP2 NR D, Without Exhalation Valve, Pack Of 20, White

Respiratory Protection Mask FFP2 NR D, Without Exhalation Valve, Pack Of 20, White

Order Code: ZT2693208S

£109.99 Inc VAT (20%)


Description

Respiratory protection mask FFP2 NR D, without exhalation valve, pack of 20, white. Supplied = assembled. Product type = particulate masks. Protection class = FFP2. Fittings = without valve. Model = disposable. Area of application = industry, laboratory, gardening/landscaping, viruses. Conforms to = EN 149:2001+A1:2009. Colour = white. High performance filter. Reliable protection from particulate matter. Sturdy face mask bracket keeps the mask in shape. Soft fleece on the inside which is gentle on the skin. 100% made in the EU. The flexible ActivForm 3D design automatically adapts to the shape and motions of faces. This makes MOLDEX masks fit tightly and comfortably, with perfect ease and without a nose clip. The loop strap allows the tension applied to the head to be fine-tuned. Our DuraMesh face mask bracket keeps the respiratory protection mask in shape even under the most demanding conditions. A soft fleece on the inside, which is gentle on the skin, provides additional comfort. FFP2 masks protect the user from harmful water and oil-based particles, however not against carcinogenic substances, radioactive particles, airborne biological agents in risk group 3 and enzymes. The maximum total inward leakage (TIL) is 8%, and at least 94% of the pollutants are filtered out of the air. Typical uses for an FFP2 mask include working with soft wood, fibreglass, metal, plastics (not PVC) and oil mist. Not reusable. In relation to SARS-CoV-2: FFP2 and FFP3 masks without an exhalation valve allow you to protect yourself and people around you from transmission. Respiratory protection masks with an exhalation valve only filter the air that is inhaled and are only suitable for protecting yourself.

See full description
Specifications for Respiratory Protection Mask FFP2 NR D, Without Exhalation Valve, Pack Of 20, White
  • Pack Quantity
    20
  • Colour
    White
  • Product Type
    Particulate Masks
  • Supplied
    Assembled
  • Conforms to
    EN 149, 2001+A1, 2009
  • Protection Class
    FFP2
  • Model
    Disposable
  • Fittings
    without Valve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome