Respiratory Protection Mask FFP3 R D with Air Plus Exhalation Valve Reusable (Pack of 5) White

Respiratory Protection Mask FFP3 R D with Air Plus Exhalation Valve Reusable (Pack of 5) White

Order Code: ZT3613767S

£124.99 Inc VAT (20%)
£129.993.5% off


Description

Respiratory protection mask FFP3 R D with AIR PLUS exhalation valve, reusable, pack of 5, white. Supplied = assembled. Product type = particulate masks. Protection class = FFP3. Fittings = valve, filter. Model = reusable. Area of application = industry, laboratory, gardening/landscaping, viruses. Conforms to = EN 149:2001+A1:2009. Colour = white. Can be reused due to washable sealing lip and long life filter. The anatomic shape adapts flexibly to contours of the face. Sturdy face mask bracket keeps the mask in shape. Long life pleated filter for reduced breathing resistance. Exhalation valve with extra large opening to reduce heat and moisture. 100% made in the EU. AIR PLUS FFP masks feature an anatomically moulded TPE sealing lip, similar to the ones used on a gas half mask. This provides a particularly comfortable seal and can be wiped clean and disinfected. AIR PLUS masks can be used multiple times, reducing waste and overall costs. The AirWave® pleated filter technology allows a particularly large filter area to be integrated into the masks. As a result, they feature long lasting and low breathing resistance that ensures it is easy to inhale and exhale. A fleece on the inside of the mask, which is gentle on the skin, and the adjustable, wide strap promise additional wear comfort. Our flexible ActivForm® 3D design automatically adapts to the shape and movements of the face. AIR PLUS FFP masks fit tightly and comfortably, are easy to wear and do not have a nose clip. The DuraMesh® face mask bracket keeps the FFP masks in shape even under the most demanding conditions. FFP3 masks provide protection from harmful and carcinogenic water-based and oil-based particulate matter as well as from radioactive particles, airborne biological agents in risk group 2+3 and enzymes. The maximum total inward leakage (TIL) is 2%, and at least 99% of the pollutants are filtered out of the air. Typical uses for an FFP3 mask include working with heavy metals, hard wood, brake dust, radioactive materials, pathogens such as viruses, bacteria and fungal spores, and welding stainless steel. Reusable. In relation to SARS-CoV-2: FFP2 and FFP3 masks without an exhalation valve allow you to protect yourself and people around you from transmission. Respiratory protection masks with an exhalation valve only filter the air that is inhaled and are only suitable for protecting yourself.

See full description
Specifications for Respiratory Protection Mask FFP3 R D with Air Plus Exhalation Valve Reusable (Pack of 5) White
  • Protection Class
    FFP3
  • Product Type
    Particulate Mask
  • Colour
    White
  • Material
    TPE
  • Fittings
    Valve