S-3V Alpha 'S' Moulded Mask

S-3V Alpha 'S' Moulded Mask

Order Code: ZT1405266XCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Moulded mask has be specifically designed to fit a smaller face shape.

Features and Benefits
• Preformed nose bridge to avoid the need for regular adjustment
• Four point head adjustment for secure fit
• Inner face seal to maintain a close fit

Standards
• EN 149:2001+A1:2009

See full description
Specifications for S-3V Alpha 'S' Moulded Mask
  • Valved
    Valved
  • Colour
    White
  • Mask Rating
    FFP3
  • Standards Met
    EN 149:2001+A1:2009
  • Pack Quantity
    1
  • MFR Part No.
    S-3V
  • Contaminants Filtered
    Dust
    Fumes
    Mist
  • Series
    Alpha S
  • Size
    One Size
  • Mask Shape
    Moulded
  • Nosepiece Type
    Moulded Nose Bridge
  • Headstrap Type
    Dual Adjustable
Product Reviews -
a year ago
Very good mask.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome