White Disposable Coverall Type 5 & 6 - Small

White Disposable Coverall Type 5 & 6 - Small

Order Code: ZT3083164S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Colour: White.
Material: Polypropylene.
Size: Small.Conform to EN13034 :2005 + A1:2009, EN3982-1 :2004 + A1:2010, EN1149-5 :2008, EN14126 :2003 + AC :2004, EN1073-2 :2002, EN14325 :2004. Type 5 & 6. Protects from fine dust particles, reduced spray and limited splash. Anti-static. Elasticated cuffs, waist, ankles and hood. 2 way zip front with storm flap. Microporous fabric 54% polypropylene and 46% polyethylene. Sold as each. More sizes availible online.

See full description
Specifications for White Disposable Coverall Type 5 & 6 - Small
  • Colour
    White
  • Size
    Small
  • Material
    Polypropylene
  • Standards Met
    EN1149-5, 2008
  • Product Type
    Disposable Coverall
  • Type
    5 & 6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome