05633 18" Oscillating Pedestal Fan
0
1
2
3
4
5
6

05633 18" Oscillating Pedestal Fan

Order Code: ZT3288684SCopy

£129.99 Inc VAT (20%)


Description

The SIP 18" Oscillating Pedestal Fan delivers powerful airflow to help cool spaces and circulate air in a variety of indoor environments.

This heavy-duty 3-blade fan is fitted with oscillating head to provide 180° of dynamic air coverage. A variable three-speed fan setting and adjustable height column ensures suitable levels of air circulation can be maintained.

Fans are essential in helping to provide improved air quality to indoor spaces.

Applications & uses: Delivers powerful and oscillating variable speed air circulation to indoor spaces. Perfect for indoor purposes such as offices, workshops and domestic uses.

SIP 2-Year Standard Silver Warranty

• Powerful airflow: A heavy-duty 3-blade fan is powered from a 100w motor to deliver powerful and consistent airflow coverage.
• Variable speed settings: Three settings for variable fan speed: Low (900rpm) , Medium (1100rpm) , High (1300rpm) .
• Oscillating head: Adjustable fan head travels 180° on horizontal axis for dynamic circulation of air. A weighted pressed steel base ensures added stability when in operation.
• Enhanced flexibility: Adjustable height pedestal (max. 145cm) ensures purposeful air circulation and coverage. Extra-long 2.5mtr power cable allows the fan to be easily moved and positioned for use.
• Enhanced safety features: Fan blades are fully enclosed with solid mesh steel guarding for greater user safety.

See full description
Specifications for 05633 18" Oscillating Pedestal Fan
  • Noise Level
    66dBA
  • Number of Blades
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome