16"/406mm Pedestal Fan White - KF00404

Order Code: ZT4177907S

£40.99 Inc VAT (20%)


Description

This mains powered fan features a sturdy height adjustable floor stand. You can manually tilt the fan to suit your needs, and the automatic oscillating function rotates the fan head back and forth to provide cooling to an entire room. The adjustable controls let you select between three fan speeds to suit your preferences.
Mains powered cooling fan
Oscillates and tilts to cool a whole room
Height adjustable floor stand (1030mm to 1220mm)
Three speed adjustable control
Three bladed fan with wire guard
Fan Size: 16 inch (406mm)
Dimensions: 670 x 670 x 1220mm
BS approved plug and power cord
Certified to BS60335-2

See full description
Specifications for 16"/406mm Pedestal Fan White - KF00404
  • Colour
    White
  • Product Type
    Pedestal Fan
  • Number of Speeds
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome