18in Floorstanding Air Circulator Fan Chrome
0
1
2

18in Floorstanding Air Circulator Fan Chrome

Order Code: ZT1086225SCopy

£79.99 Inc VAT (20%)
£89.9911% off
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

18 Inch Floorstanding Air Circulator Fan in Chrome

This 18-inch floor standing air circulator fan is ideal for use in the home, office, conservatory, garage, outbuilding, mobile home, caravan or gym. This high velocity fan has a large 90 W of power and three speed settings - high, medium and low. It features adjustable tilt action to change the angle of the air and mesh guard to ensure it is safe to use near children and pets. The high quality metal blades give extra durability and ensure that this powerful fan evenly distributes cool air.

Product Dimensions (mm): H:540 x W:540 x D:195

See full description
Specifications for 18in Floorstanding Air Circulator Fan Chrome
  • Power
    90W
  • Blade Material
    Metal
  • Product Type
    Air Circulator Fan
  • Diameter
    18 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome