29in Tower Fan Black - DF0029BL
0
1
2
3
4

29in Tower Fan Black - DF0029BL

Order Code: ZT1086247SCopy

£39.99 Inc VAT (20%)
£44.9911% off


Description

29 Inch Tower Fan in Black

This 29 Inch Tower Fan is ideal for the home, office or communal area. The portable tower fan has 45 Watts of power and 3 speed settings. It has an oscillating feature which means the fan turns from left to right to evenly distribute cool air.

Product Dimensions (mm): H:790 x W:220 x D:220

See full description
Specifications for 29in Tower Fan Black - DF0029BL
  • Product Type
    Tower Fan
  • Colour
    Black
  • Power
    45W