30'' Tower Fan with 3 Speed 3 Mode 10h Timer 70 Oscillation Remote Controller824-015V70WT

Order Code: ZT3352087S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

THREE MODES AND SPEEDS: Fans cooling switches between a low, medium and high speed, with the normal, natural and sleep air flow allowing you to keep cool your way.OSCILLATING MOVEMENT: 70° oscillating fan keeps a larger area cooler. Operated by a button and can be turned on and off easily.TEN HOUR TIMER: This standing fan includes a 10-hour timer that allows you to schedule the cycle - perfect for hot nights. Automatically turns off to save energy.EASY TO OPERATE: Can be turned on/off and adjusted on the room fan, and also comes with a remote control which controls within a five metre distance.FLOOR FAN DIMENSIONS: 77H x Ф22cm. Voltage: 220-240V/50-60Hz. Power: 45W.

See full description
Specifications for 30'' Tower Fan with 3 Speed 3 Mode 10h Timer 70 Oscillation Remote Controller824-015V70WT
  • Product Type
    Tower Fan
  • Power Rating
    45W
  • Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome