36'' Tower Fan 7.5h Timer 70 Oscillation LED Panel Remote Controller, White

Order Code: ZT3351927S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Three modes, three speeds: Nine modes in total - normal/natural/sleep wind and low/medium/high speed. The tower fan is easy to stay cool on your way.70° oscillating: Moves from side-to-side. Paired with the tall tower design, the cooling fan blows air over a larger area for greater efficiency.LED panel with remote: Digital display to change between settings, also displays current temperature. The quiet fans for bedroom with remote works within 5m distance.7.5 hour timer: The oscillating fan can be set to the running length you want, and works in 0.5-hour intervals. Ideal for night time use, doesn't over-use electricity. Automatic turn-off function.Dimensions: Overall Dimension: 91.5H x Φ20cm. Power: 40W. Assembly required.

See full description
Specifications for 36'' Tower Fan 7.5h Timer 70 Oscillation LED Panel Remote Controller, White
  • Power Rating
    40W
  • Assembly
    Required
  • Product Type
    Tower Fan
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome