38'' Tower Fan Remote Control 45W Wind Oscillate Speed for Indoor White

Order Code: ZT3351868S

£59.99 Inc VAT (20%)


Description

3 modes & 3 speeds: Featuring 3 powerful modes (Normal, Natural, Sleep) , and 3 speeds (High, Medium, Low) , this room fan offers 9 different air flow options to meet various cooling needsOscillating fan: 70° oscillating cooling fan making a big range of people enjoy the cooling breeze while increasing air flow and circulation. Easy operate just touch the OSC button, and you can turn it off whenever you wantTiming function: This bedroom fan includes a 12-hour timer that allows you to schedule the cooling cycle. Providing you with smooth wind at sleep time, automatically turn off will be helpful to save energyLED panel & remote controller: LED panel displays the inside temperature. Adjusting your tower fan setting from a distance of up to 5m with the remote controller or adjust it manually. The screen can be off, won't disturb your sweet dream.Dimensions: Overall Dimension: Ф32 x 96Hcm, Voltage: 220-240V/50-60Hz, Power: 45W

See full description
Specifications for 38'' Tower Fan Remote Control 45W Wind Oscillate Speed for Indoor White
  • Power Rating
    45W
  • Product Type
    Tower Fan
  • Voltage
    220-240V
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome