387615 Pedestal Fan - 16"

Order Code: ZT3407724S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

3 Speed settings.Oscillating fan.Portable.Adjustable tilt angle.Adjustable stem.40 Watts Power.Quiet motor operation.Ideal for use at home or in the office.White.H x W x D 1300 × 600 × 600 mm

Specifications for 387615 Pedestal Fan - 16"
  • Colour
    White
  • Product Type
    Pedestal Fan
  • Size
    16in
  • Power
    40W