45" Oscillating Tower Fan Remote Control 3 Speed Cooling Fan - 31.5 X H117cm

Order Code: ZT3351884S

£65.99 Inc VAT (20%)


Description

Three speeds and oscillating: Allows you to choose how powerful you want the air to be, ideal for switching during the mornings, afternoons and evenings when the temperature changes. The room fan moves from side to side, at 70 degrees, blowing air at a greater range.Four modes: Can be changed between natural, normal, sleeping and child wind for a better cooling experience. Children mode with screen light off function, quiet design and speed attenuation design for a cosy dream.12 hours timer: Lets you leave the bedroom fan on whilst you sleep to have it off in the morning, it works in 0.5-hour intervals. Safe and helps save electricity.LCD panel & remote controller: LCD panel displays the inside temperature. Adjusting your silent fan setting from a distance of up to 5m with the remote controller or adjust it manually. The screen can be off, won't disturb your sweet dream.Floor fan info: 117H x Ф31.5cm. Assembly required.

See full description
Specifications for 45" Oscillating Tower Fan Remote Control 3 Speed Cooling Fan - 31.5 X H117cm
  • Assembly
    Required
  • Product Type
    Tower Fan
  • Diameter
    31.5cm
  • Height
    117cm
  • Number of Speeds
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome