54'' Pedestal Fan 9 Setting 7.5h Timer 85 Oscillation LED Remote Controller

54'' Pedestal Fan 9 Setting 7.5h Timer 85 Oscillation LED Remote Controller

Order Code: ZT3352110SCopy

£56.99 Inc VAT (20%)
£59.995% off
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%


Description

Three speeds & modes: Switching between low, medium and high, natural, normal and sleep, the floor standing fan allows you to keep cool your way.Oscillating & adjustable height: The pedestal fan with 85° oscillation blows in the direction you want. 20cm range is perfect to keep higher and lower levels cool.7.5 hour timer: Allows you to schedule the cooling cycle and automatically turns off to save energy. Perfect for sleeping at night.LED panel with remote control: Easy to adjust your floor fan both on the unit with the panel and within a 3m distance with the remote.Dimensions: 45W x 42D x 118-138Hcm. Voltage: 220-240V/50HZ. Power: 50W.

See full description
Specifications for 54'' Pedestal Fan 9 Setting 7.5h Timer 85 Oscillation LED Remote Controller
  • Power Rating
    50W
  • Voltage
    220-240V
  • Product Type
    Pedestal Fan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome