Air Cooler, Evaporative Ice Cooling Tower Fan Bedroom with Remote Control, Black

Air Cooler, Evaporative Ice Cooling Tower Fan Bedroom with Remote Control, Black

Order Code: ZT3352378SCopy

£79.99 Inc VAT (20%)


Description

2 FUNCTIONS: Featuring ventilating and ice cooling, this fan cooler is easy to choose a setting which suits you. 70° oscillating covers a larger areaICE BOX: Using unique cooling technology, our air coolers make the air colder and fresher which is ideal for hot days in the spring and summer12 SETTINGS & 12H Timer: The evaporative air cooler switches between low/medium/high speed and normal/natural/sleep/child mode, easy to set to something comfortable. 12 hour timer works in 1 hour intervals, great for sleeping at nightLED SCREEN AND REMOTE: LED sensor panel, control panel controls on/off, speed, modes, swing, timer, ice cooling. 2 ways to control, manual or remoteCOOLER FAN DIMENSION: Overall Dimension: 31.5W x 31.5D x 107H cm. Water Tank: 2.8L. Noise: 58.2dB. Assembly required

See full description
Specifications for Air Cooler, Evaporative Ice Cooling Tower Fan Bedroom with Remote Control, Black
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome