Airos Eco Silent Pedestal Fan with 7 Dial Settings with Remote Control Black

Order Code: ZT4129943S

£599.99 Inc VAT (20%)


Description

Airos Eco Silent pedestal fan, with 7 dial settings, with remote control, black. Supplied = partially assembled. Product type = pedestal fans. Rotor blade diameter = 446 mm. Safety cage diameter = 514 mm. Housing colour = black. Blade colour = transparent. Number of speed settings = 7. Max. speed = 850 rpm. Max. air volume = 10023 m³/h. Power = 0.09 kW. Sound pressure LPA (-3 m) = 35.6 dB (A) Sound power LWA = 56.1 dB (A) Height adjustment range = 1100 - 1350 mm. Oscillation = 90 °. Fittings = remote control. Property = height adjustable. Protection type = IP20. Height = 1350 mm. Width = 295 mm. Foot plate diameter = 465 mm. Mains voltage = 220 - 240 V/50 - 60 Hz. Highest output of 10, 023 m³/h at just 56.1 dB (A) - the quietest fan in its performance class! 6+1 settings to adjust the airflow to individual needs. High output pedestal fan with highly efficient, brushless DC/EC precision motor. For commercial use, certified as compliant with the Machinery Directive 2006/42/EC, Part 1. Vertical angle (35°) adjustable. Electronic 90° oscillation, can be switched off. Switch-off timer 1 - 9 hours. Magnetic holder for the remote control in the centre of the guard screen. Housing, guard screen and stand painted black, impeller transparent plastic. Heavy, anti-tipping stand. Innovative, patented impeller with 18 blades and 2 blade radii for minimal noise and highest output. 6 precisely regulated speed settings can be selected on the unit or by remote control. An additional low setting produces a super gentle air flow at just 13.2 dB (A) , sound pressure LP -3 m. Quieter than a whisper. An additional soft setting produces a gentle air flow and a barely perceptible noise - at a power consumption of just 4.2 watts. Perfectly harmonised settings for every requirement, from a gentle breeze to a powerful wind of more than 10000 m³/h (measured in accordance with IEC 60879) - the Airos Eco Silent is suitable for every situation! Encased, high efficiency EC precision motor with permanent magnet and integrated control electronics. The 3rd generation of brushless EC motor technology. Saves up to 50% of energy compared to conventional AC motors. Newly developed, patented impeller for a broader airflow with a longer reach. The slower airflow of the inner 7 blade impeller merges with the faster airflow produced by the outer 11 blade impeller in front of the fan, resulting in a longer reach (up to 25 m) with a uniform air flow. Equipped with a 2.5 m rubber hose line H05RN-F 3 G 0, 75 mm² with safety plug.

See full description
Specifications for Airos Eco Silent Pedestal Fan with 7 Dial Settings with Remote Control Black
  • Blade Colour
    Transparent
  • Adjustable Height Range
    1100 - 1350mm
  • Blade Diameter
    446mm
  • Height
    1350mm
  • Product Type
    Pedestal Fan
  • Safety Cage Diameter
    514mm
  • Foot Plate Diameter
    465mm
  • Width
    295mm
  • Protection Type
    IP20
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Housing Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome