Airos Eco Silent Wall Wall Fan with 7 Dial Settings Remote Control Black

Order Code: ZT4129936S

£599.99 Inc VAT (20%)


Description

Airos Eco Silent WALL wall fan, with 7 dial settings, remote control, black. Supplied = partially assembled. Product type = wall fans. Rotor blade diameter = 446 mm. Safety cage diameter = 514 mm. Housing colour = black. Blade colour = transparent. Number of speed settings = 7. Max. speed = 850 rpm. Max. air volume = 10023 m³/h. Power = 0.09 kW. Sound pressure LPA (-3 m) = 35.6 dB (A) Sound power LWA = 56.1 dB (A) Oscillation = 90 °. Fittings = remote control. Protection type = IP20. Height = 535 mm. Width = 360 mm. Mains voltage = 220 - 240 V/50 - 60 Hz. Highest output of 10, 023 m³/h at just 56.1 dB (A) - the quietest fan in its performance class! 6+1 settings to adjust the airflow to individual needs. High output wall fan with highly efficient, brushless DC/EC precision motor. For commercial use, certified as compliant with the Machinery Directive 2006/42/EC, Part 1. Remote control with LED display including magnetic holder. Vertical angle (35°) adjustable. Electronic 90° oscillation, can be switched off. Switch-off timer 1 - 9 hours. Magnetic holder for the remote control in the centre of the guard screen. Housing, guard screen and wall bracket painted black, impeller transparent plastic. Robust wall bracket made of steel painted in black. Innovative, patented impeller with 18 blades and 2 blade radii for minimal noise and highest output. 6 precisely regulated speed settings can be selected on the unit or by remote control. An additional low setting produces a super gentle air flow at a volume of just 13.2 dB (A) Quieter than a whisper. An additional soft setting produces a gentle air flow and a barely perceptible noise - at a power consumption of just 4.2 watts. Perfectly harmonised settings for every requirement, from a gentle breeze to a powerful wind of more than 10000 m³/h (measured in accordance with IEC 60879) - the Airos Eco Silent is suitable for every situation! Encased, high efficiency EC precision motor with permanent magnet and integrated control electronics. The 3rd generation of brushless EC motor technology. Saves up to 50% of energy compared to conventional AC motors. Newly developed, patented impeller for a broader airflow with a longer reach. The slower airflow of the inner 7 blade impeller merges with the faster airflow produced by the outer 11 blade impeller in front of the fan, resulting in a longer reach (up to 25 m) with a uniform air flow. Magnetic holder for the remote control with LED display, range 15 m. Equipped with a 2.5 m rubber hose line H05RN-F 3 G 0.75 mm² with safety plug.

See full description
Specifications for Airos Eco Silent Wall Wall Fan with 7 Dial Settings Remote Control Black
  • Product Type
    Wall Fan
  • Blade Diameter
    446mm
  • Height
    535mm
  • Blade Colour
    Transparent
  • Mount Type
    Wall
  • Housing Colour
    Black
  • Protection Type
    IP20
  • Safety Cage Diameter
    514mm
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Width
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome