ALU Ceiling Fan, Rotor Blade Ø1320mm, Painted White

Order Code: ZT2735267S

£539.99 Inc VAT (20%)


Description

ALU ceiling fan, rotor blade 1320 mm, painted white. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 3 pcs. Max. speed = 185 rpm. Power = 17 - 55 watt. Mains voltage = 230 V/50 Hz. Width = 365 mm. Depth = 360 mm. Housing colour = painted white. Blade colour = painted white. Fittings = lighting, pull switch. Ceiling-blade spacing = 220 - 300 mm. Number of blades = 5 pcs. Number of blades included with delivery = 5 pcs. ALU, ceiling fan, 1320 mm, 5 fan blades, with pull switch (concealed) , 3 settings, with light, integrated, max. 1 x 75 W, E27, slide switch for changing airflow direction (concealed) , motor max. 65 W, 230 V 50 Hz, with a short down rod, ceiling - blade distance 220 - 300 mm, also suitable for sloped ceilings up to 38°. Supplied flat pack - easy self-assembly.

See full description
Specifications for ALU Ceiling Fan, Rotor Blade Ø1320mm, Painted White
  • Number of Blades
    5
  • Product Type
    Ceiling Fans
  • Power
    17 - 55 Watt
  • Supplied
    Flat Pack
  • Mains Voltage
    230 V / ~50 Hz
  • Fittings
    Lighting, Pull Switch
  • Ceiling Blade Spacing
    220 - 300mm
  • Blade Diameter
    1320mm
  • Width
    365mm
  • Depth
    360mm
  • Blade Colour
    Painted White
  • Number of Speeds
    185rpm
  • Housing Colour
    Painted White
  • Number of Speed Settings
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome