Anion Tower Fan Cooling for Bedroom with Oscillating, Remote Controller, Black

Anion Tower Fan Cooling for Bedroom with Oscillating, Remote Controller, Black

Order Code: ZT3352236SCopy

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

9 SETTINGS AND ANION: The tower fan features anion function to make air fresher, and switches between low/medium/high speed and normal/natural/sleep mode, easy to set to something comfortableOSCILLATING FAN: 60° oscillating fans making a big range of people enjoy the cooling breeze while increasing air flow and circulation8H TIMER: This room fan features 8-hour timer that allows you to schedule the cooling cycle. Providing you with smooth wind at sleep time, automatically turn off will be helpful to save energyLED SCREEN AND REMOTE: LED panel displays temperature. Easy to operate, 2 ways to control, manual or remoteFLOOR FAN DIMENSION: Overall Dimension: Ф32 x 106.8H cm. Noise: 60dB.

See full description
Specifications for Anion Tower Fan Cooling for Bedroom with Oscillating, Remote Controller, Black
  • Colour
    Black