Bladeless Air Cooler, Evaporative Tower Fan Humidifier Unit W/Oscillating

Order Code: ZT3352189S

£79.99 Inc VAT (20%)


Description

3 functions: Featuring ventilating, ice cooling, and humidifying, this fan cooler is easy to choose a setting that suits you. 52° oscillating covers a larger areaIce boxes: Using unique cooling technology, our air cooler fan make the air colder and fresher which is ideal for hot days in the spring and summer9 settings & 12H timer: The cooler fan switches between low/medium/high speed and normal/natural/sleep mode, easy to set to something comfortable. 12 hour timer works in 1 hour intervals, and a bladeless design ensures minimize noise, great for sleeping at nightLED screen and remote: LED panel displays temperature, speed, modes, swing, timer and cooling. 2 ways to control, manual or remoteDimensions: Overall Dimension: 33L x 26W x 105H cm, Water Tank: 3L. Suitable for Room: 20㎡. Power: 60W. Assembly required

See full description
Specifications for Bladeless Air Cooler, Evaporative Tower Fan Humidifier Unit W/Oscillating
  • Power
    60W
  • Assembly
    Required
  • Product Type
    Bladeless Air Cooler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome