CLASSIC ROYAL Ceiling Fan, Rotor Blade Ø1800mm, Oak/Beech/Brushed Chrome

Order Code: ZT2736221S

£499.99 Inc VAT (20%)


Description

CLASSIC ROYAL ceiling fan, rotor blade 1800 mm, oak/beech/brushed chrome. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1800 mm. Number of speed settings = 3 pcs. Max. speed = 158 rpm. Power = 22 - 61 watt. Mains voltage = 230 V/50 Hz. Width = 350 mm. Depth = 290 mm. Housing colour = brushed chrome. Blade colour = maple finish, beech finish. Fittings = pull switch. Ceiling-blade spacing = 210 - 280 mm. Number of blades = 4/5 pcs. Number of blades included with delivery = 5 pcs. CLASSIC ROYAL, ceiling fan, with pull switch, 3 settings, suitable for luminaire mounting, forward/reverse operation with slide switch, 230 V 50 Hz, with a short down rod, distance of ceiling to blades: 210 - 280 mm, also suitable for sloped ceilings up to 38°. 5 fan blades with single-sided rattan inserts. Supplied flat pack - easy self-assembly.

See full description
Specifications for CLASSIC ROYAL Ceiling Fan, Rotor Blade Ø1800mm, Oak/Beech/Brushed Chrome
  • Product Type
    Ceiling Fans
  • Power
    22 - 61 Watt
  • Number of Blades
    5
  • Supplied
    Flat Pack
  • Mains Voltage
    230 V / ~50 Hz
  • Blade Diameter
    1800mm
  • Number of Speeds
    158rpm
  • Width
    350mm
  • Fittings
    Pull Switch
  • Depth
    290mm
  • Number of Speed Settings
    3
  • Blade Colour
    Maple Finish, Beech Finish
  • Ceiling Blade Spacing
    210 - 280mm
  • Housing Colour
    Brushed Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome