Clip-on Fan 2-Speed 8" 230V
0
1

Clip-on Fan 2-Speed 8" 230V

Order Code: ZT1229739PCopy

£25.99 Inc VAT (20%)


Description

Clip-on fan featuring tilt and swivel head for optimum air circulation. Switch control and fully guarded fan blades for ease of use and extra safety. Smooth running motor powers fan blades.

Specifications for Clip-on Fan 2-Speed 8" 230V
  • MFR Part No.
    SCF8W
  • Power
    20W
  • Weight
    0.85kg
  • Height
    360mm
  • Number of Speeds
    2
  • Blade Diameter
    200mm(8in)
  • Maximum Airflow
    15m/min
  • Supply Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome