Contract Office Pedestal Fan - 16"

Contract Office Pedestal Fan - 16"

Order Code: ZT3080719SCopy

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Adjustable Height mm: 970.00.
Blade Diameter mm: 360.
Cable Length m: 1.8.
Colour: White.
Cord Length m: 1.8.
Fan Diameter mm: 360.
Finish: White.
Motor Power Watt: 50.
Motor Watt: 50.
Product Type: Pedestal.
Voltage V: 240.
Weight kg: 2.46.3 speed settings. Oscillating function. Portable. Adjustable height and angle. Ideal for use in the home or office. Colour - white.

See full description
Specifications for Contract Office Pedestal Fan - 16"
  • Colour
    White
  • Cable Length
    1.8m
  • Blade Diameter
    360mm
  • Voltage
    240V
  • Weight
    2.46kg
  • Finish
    White
  • Motor Power
    50W
  • Motor Watt
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome