Desk Fan, HxWxD 424 X 340 X 280mm, Rotor Blade Ø300mm, Black

Order Code: ZT2700656S

£199.99 Inc VAT (20%)


Description

Desk fan, HxWxD 424 x 340 x 280 mm, rotor blade 300 mm, black. Supplied = assembled. Product type = desk fans. Rotor blade diameter = 300 mm. Safety cage diameter = 340 mm. Number of speed settings = 3 pcs. Max. speed = 1321 rpm. Max. air volume = 1292 m/h. Power = 37 watt. Mains voltage = 220 - 240 V/50 Hz. Oscillation = 85 °. Height = 424 mm. Width = 340 mm. Depth = 280 mm. Sound pressure LPA (-3 m) = 38.6 dB (A) Sound power LWA = 56.7 dB (A) Housing colour = black. Property = swivelling. In a metal version, 3 speed settings, adjustable via lever switch, 85° oscillation, can be disengaged. Vertical inclination of the safety cage is adjustable, guard screen can be removed for cleaning purposes. Powerful aluminium impeller and maintenance free motors with overheating protection for high air output and continuous operation. Anti-tilt base with rubber feet. Traditional design with state-of-the-art technology. Also suitable for commercial use - certified as compliant with the Machinery Directive 2006/42/EC Part 1 for use in commercial operations. Supplied flat pack - easy self-assembly.

See full description
Specifications for Desk Fan, HxWxD 424 X 340 X 280mm, Rotor Blade Ø300mm, Black
  • Product Type
    Desk Fans
  • Power
    37 Watt
  • Supplied
    Assembled
  • Mains Voltage
    220 - 240 V / ~50 Hz
  • Air Volume
    1292m³/h
  • Sound Pressure (LPA)
    38.6dBA
  • Blade Diameter
    300mm
  • Height
    424mm
  • Number of Speed Settings
    3
  • Housing Colour
    Black
  • Width
    340mm
  • Number of Speeds
    1321rpm
  • Property
    Swivelling
  • Degree of Oscillation
    85°
  • Depth
    280mm
  • Safety Cage Diameter
    340mm
  • Sound Power (LWA)
    56.7dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome