0
1
2
3

DF0006 6in Clip Fan White

Order Code: ZT1086256S

£17.99 Inc VAT (20%)


Description

6 Inch Clip Fan in White

This 6 inch clip fan is designed for use in the home, office, conservatory, garage, outbuilding, mobile home or caravan. It has two speed settings high and low, an adjustable hinge to rotate and direct the fan in any direction and a mesh guard to add extra protection against the spinning blades. The high strength clamp enables you to attach it to virtually any surface.

Product Dimensions (mm): H:305 x W:207 x D:195

See full description
Specifications for DF0006 6in Clip Fan White
  • Product Type
    Clip Fan
  • Colour
    White
  • Fan Size
    6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome