Eco Airscrew Ceiling Fan, Rotor Blade 1520 mm, White (Used Look) /Chrome

Order Code: ZT3150413S

£999.99 Inc VAT (20%)


Description

ECO AIRSCREW ceiling fan, rotor blade Ø 1520 mm, white (used look) /chrome. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1520 mm. Housing colour = brushed chrome. Blade colour = brushed white (used look) Number of speed settings = 6. Max. speed = 125 rpm. Max. air volume = 11712 m³/h. Power = 0.028 kW. Sound pressure LPA (-3 m) = 15 dB (A) Sound power LWA = 34.4 dB (A) Fittings = remote control, wall switch. Protection type = IP00. Height = 360 mm. Width = 1520 mm. Depth = 1520 mm. Mains voltage = 220 - 240 V/~50 Hz. Ceiling-blade spacing = 275 mm. Number of blades = 3 pcs. Number of blades included with delivery = 3 pcs. 3 handmade solid wood blades in classic propeller shape. For rooms from 28 to 40 m², high output of 11712 m³/h. 6 speed settings, forwards/reverse rotation (summer and winter mode) selected using remote control. Very energy efficient, service ratio 7.0 (m³/min.) /W in accordance with EU Directive 206/2012. Lowest setting guarantee to not cause draughts, also ideal for recirculating heat in winter. Can be installed at angles up to 12°. 25-year manufacturer warranty on the motor. An eyecatcher for any room, whether in the office or at home. State-of-the-art, energy saving DC/EC motor. For rooms with a normal height, the distance between the ceiling and blades is 360 mm. Includes remote control with sleep timer, slow motion setting. Supplied with wall bracket and 200 mm ceiling rod. Integration of a lamp not possible. Performance data: Speed setting 1 = 50 rpm/power consumption setting 1 = 4.4 watts/sound power level L W = < 32 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Speed setting 2 = 61 rpm/power consumption setting 2 = 5.9 watts/sound power level L W = < 32 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Speed setting 3 = 81 rpm/power consumption setting 3 = 11 watts/sound power level L W = < 32 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Speed setting 4 = 98 rpm/power consumption setting 4 = 18.7 watts/sound power level L W = < 32.4 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Speed setting 5 = 117 rpm/power consumption setting 5 = 27.3 watts/sound power level L W = < 34.1 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Speed setting 6 = 125 rpm/power consumption setting 6 = 28 watts/sound power level L W = < 34.4 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Air speed 1.5 m above floor = 2.24 m/s. The maximum air speed is specified at the highest setting at a height of 1.5 m above the floor in a room 3 m high. This will help you estimate draughts that will occur at head height when sitting under the ceiling fan. This specification refers to the highest speed. Precise speed levels with as many settings as possible allows pleasant, draught-free operation even in winter by recirculating the warm air that is under the ceiling. ²Noise measurements were carried out at the VDE Testing and Certification Institute in Offenbach. The lower threshold for the measurement by the laboratory is 32 dB (A) for sound power L W and 15 dB (A) for the sound pressure L P -3 m. ³Because many ceiling fans on the market feature one or the other value in the specifications, we are providing the measured noise values as both sound power L W and sound pressure L P -3 m.

See full description
Specifications for Eco Airscrew Ceiling Fan, Rotor Blade 1520 mm, White (Used Look) /Chrome
  • Housing Colour
    Brushed Chrome
  • Height
    360mm
  • Blade Diameter
    1520mm
  • Product Type
    Ceiling Fan
  • Number of Speed Settings
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome