ECO ELEMENTS Ceiling Fan, Rotor Blade Ø1320mm, Wenge/Oak/Brushed Chrome

Order Code: ZT2735438S

£639.99 Inc VAT (20%)


Description

ECO ELEMENTS ceiling fan, rotor blade 1320 mm, wenge/oak/brushed chrome. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 6 pcs. Max. speed = 195 rpm. Power = 5 - 30 watt. Mains voltage = 110 - 240 V/50 - 60 Hz. Width = 290 mm. Depth = 320 mm. Housing colour = brushed chrome. Blade colour = wenge, maple finish. Fittings = remote control. Ceiling-blade spacing = 225 - 300 mm. Number of blades = 5 pcs. Number of blades included with delivery = 5 pcs. ECO ELEMENTS, energy saving ceiling fan, 1320 mm, antique brown/bronze housing finish, 5 fan blades, remote control incl., 6 settings, suitable for luminaire mounting, forward/reverse operation with remote control, EC/DC motor max. only 23 W, 230 V 50 Hz, with a short down rod, remote control incl., distance of ceiling to blades: 225 - 300 mm, also suitable for sloped ceilings up to 38°. Supplied flat pack - easy self-assembly.

See full description
Specifications for ECO ELEMENTS Ceiling Fan, Rotor Blade Ø1320mm, Wenge/Oak/Brushed Chrome
  • Number of Blades
    5
  • Product Type
    Ceiling Fans
  • Power
    5 - 30 Watt
  • Supplied
    Flat Pack
  • Mains Voltage
    110 - 240 V / ~50 - 60 Hz
  • Ceiling Blade Spacing
    225 - 300mm
  • Depth
    320mm
  • Number of Speeds
    195rpm
  • Blade Diameter
    1320mm
  • Blade Colour
    Wenge, Maple Finish
  • Number of Speed Settings
    6
  • Fittings
    Remote Control
  • Housing Colour
    Brushed Chrome
  • Width
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome