Eco Medium Ceiling Fan without Light White

Eco Medium Ceiling Fan without Light White

Order Code: ZT3319216SCopy

£239.99 Inc VAT (20%)


Description

Eco Medium Ceiling Fan Without Light White | Description: This simple, classic fitting is the ideal choice for adding airflow in any room. Indus offers a variety of different products, for you to choose from. The fittings will become a positive addition to the room as well as a functional fitting. This medium fitting is intended for use in rooms between 13 and 17.6m2. Wall control included. Summer/winter function. Suitable for mounting on a sloping ceiling. Easy installation. Wattage: 16-26-68. RPM: 150-225-322. | Features: Finish: White, Material: Steel Height (cm) : 32.00, Diameter (cm) : 120.00, IP Rating: IP20, Bulb Included: No, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 6.30

See full description
Specifications for Eco Medium Ceiling Fan without Light White
  • Height
    32.0cm
  • Product Type
    Ceiling Fans
  • Weight
    6.3kg
  • Material
    Steel
  • Finish
    White
  • Mount Type
    Ceiling
  • Diameter
    120.0cm
  • Wattage
    16-26-68
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome