ELICA Ceiling Fan, With Remote Control, Wenge/Brushed Chrome

Order Code: ZT2735725S

£519.99 Inc VAT (20%)


Description

ELICA ceiling fan, with remote control, wenge/brushed chrome. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 3 pcs. Max. speed = 195 rpm. Power = 17 - 65 watt. Mains voltage = 230 V/50 Hz. Width = 370 mm. Depth = 280 mm. Housing colour = brushed chrome. Blade colour = wenge. Fittings = lighting, remote control. Ceiling-blade spacing = 260 - 290 mm. Number of blades = 5 pcs. Number of blades included with delivery = 5 pcs. ELICA, ceiling fan, 1320 mm, 5 fan blades, without pull switch, with light, frost opal glass lamp, max. 2 x 40 W, E27, slide switch for changing airflow direction, motor max. 65 W, 230 V 50 Hz, with a short down rod, ceiling - blade distance 260 - 290 mm. With remote control, 3 settings, also suitable for sloped ceilings up to 22°. Supplied flat pack - easy self-assembly.

See full description
Specifications for ELICA Ceiling Fan, With Remote Control, Wenge/Brushed Chrome
  • Number of Blades
    5
  • Power
    17 - 65 Watt
  • Product Type
    Ceiling Fans
  • Supplied
    Flat Pack
  • Mains Voltage
    230 V / ~50 Hz
  • Ceiling Blade Spacing
    260 - 290mm
  • Number of Speed Settings
    3
  • Number of Speeds
    195rpm
  • Depth
    280mm
  • Fittings
    Lighting, Remote Control
  • Width
    370mm
  • Blade Colour
    Wenge
  • Blade Diameter
    1320mm
  • Housing Colour
    Brushed Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome