Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan ACM125T In-line Mi x ed Flow+timer 125mm Grey
By Vent-Axia
Order Code:
ZT5032786S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-acm125t-in-line-mi-x-ed-flow%2Btimer-125mm-grey/p/ZT5032786S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN ACM125T IN-LINE MIXED FLOW+TIMER 125MM GREY Commercial ACM Fan 17105020C
Specifications
Specifications for Fan ACM125T In-line Mi x ed Flow+timer 125mm Grey
Length
259mm
Air Volume
252
252
IP Rating
IP44
Connection Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome