Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan ACM250 In-line Mi x ed Flow 250mm Grey
By Vent-Axia
Order Code:
ZT5030957S
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-acm250-in-line-mi-x-ed-flow-250mm-grey/p/ZT5030957S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN ACM250 IN-LINE MIXED FLOW 250MM GREY Commercial ACM Fan 17110010B
Specifications
Specifications for Fan ACM250 In-line Mi x ed Flow 250mm Grey
Length
296mm
IP Rating
IP54
Connection Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome