Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Centrif Duo Plus DP Centrif 231 x 261 x 140mm White Extractor
By Vent-Axia
Order Code:
ZT5035900S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-centrif-duo-plus-dp-centrif-231-x-261-x-140mm-white-extractor/p/ZT5035900S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN CENTRIF DUO PLUS DP CENTRIF 231X261X140MM WHI EXTRACTOR Domestic Centrif Fan 431615B
Specifications
Specifications for Fan Centrif Duo Plus DP Centrif 231 x 261 x 140mm White Extractor
Height
261mm
Width
231mm
Depth
140mm