Fan Centrifugal Bathroom/toilet 100mm 17W White Timer

Fan Centrifugal Bathroom/toilet 100mm 17W White Timer

Order Code: ZT5055721S

£319.99 Inc VAT (20%)


Description

Vent-Axia FAN CENTRIFUGAL BATHROOM/TOILET 100MM 17W WHITE TIMER Domestic Solo Fan 409160

Specifications for Fan Centrifugal Bathroom/toilet 100mm 17W White Timer
  • Height
    154mm
  • Air Volume
    80
    80
  • IP Rating
    IPX4
  • Width
    154mm
  • Power Consumption
    17W
  • Recess Diameter
    100mm
  • Connection Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome