Fan Centrifugal Electronic Timer 100mm 4IN - CF100T

Fan Centrifugal Electronic Timer 100mm 4IN - CF100T

Order Code: ZT5102882S

£119.99 Inc VAT (20%)


Description

Manrose FAN CENTRIFUGAL ELECTRONIC TIMER 100MM 4IN Toilet & Bathroom Centrifugal Fans CF100T

Specifications for Fan Centrifugal Electronic Timer 100mm 4IN - CF100T
  • Height
    163mm
  • Housing Material
    Plastic
  • Frequency
    50Hz
  • Depth
    90mm
  • Width
    163mm
  • Connection Voltage
    1 * 230 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome