Fan Centrifugal Electronic Timer 100mm 4IN - CF200T

Fan Centrifugal Electronic Timer 100mm 4IN - CF200T

Order Code: ZT5103537S

£139.99 Inc VAT (20%)


Description

Manrose FAN CENTRIFUGAL ELECTRONIC TIMER 100MM 4IN Toilet & Bathroom Centrifugal Fans CF200T

Specifications for Fan Centrifugal Electronic Timer 100mm 4IN - CF200T
  • Housing Material
    Plastic
  • Height
    185mm
  • Depth
    135mm
  • Frequency
    50Hz
  • Connection Voltage
    1 * 230 V
  • Width
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome