Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Extractor Tile Timer Decorative 159 x 159mm White
By Manrose
Order Code:
ZT5058658S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-extractor-tile-timer-decorative-159-x-159mm-white/p/ZT5058658S
Add to quotation
View all Domestic & Office Fans
Description
Manrose FAN EXTRACTOR TILE TIMER DECORATIVE 159X159MM WHITE Domestic Extractor Fans CQF100T
Specifications
Specifications for Fan Extractor Tile Timer Decorative 159 x 159mm White
Colour
White
Height
159mm
Air Volume
75
75
Connection Voltage
240V
Power Consumption
7W
IP Rating
IP44
Recess Diameter
159mm
Width
159mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome