Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan In-line Centrifugal Duct 2 Pole SP 315mm Black Controller
By Vent-Axia
Order Code:
ZT5104646S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-in-line-centrifugal-duct-2-pole-sp-315mm-black-controller/p/ZT5104646S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN IN-LINE CENTRIFUGAL DUCT 2 POLE SP 315MM BLK CONTROLLER Commercial ACP Fan ACP31512
Specifications
Specifications for Fan In-line Centrifugal Duct 2 Pole SP 315mm Black Controller
Length
366mm
IP Rating
IP44
Connection Voltage
240V
Air Volume
1224
1224
Power Consumption
0.18kg/mm