Fan, Pedestal Model, Basket Ø690mm

Fan, Pedestal Model, Basket Ø690mm

Order Code: ZT2746833S

£629.99 Inc VAT (20%)


Description

Fan, pedestal model, basket 690 mm. Supplied = assembled. Safety cage diameter = 690 mm. Number of speed settings = 3 pcs. Max. speed = 1190 rpm. Max. air volume = 9530 m/h. Power = 0, 123 kW. Mains voltage = 220 - 240 V/50 Hz. Height adjustment range = 1360 - 1580 mm. Oscillation = 90 °. Sound pressure LPA (-3 m) = 58.2 dB (A) Sound power LWA = 76.7 dB (A) Housing colour = chrome, silver grey. Property = height adjustable, swivelling. Particularly powerful, for use in the warehouse, production, etc. High output. Large safety cage. Certified for commercial use. Chrome plated safety cage. High output motor with thermal overload protection in accordance with EN 60335-2-80 for a long, problem free service life. Mains voltage 220 - 240 V/50 Hz. 2.5 m power cable. With a heavy cast base, painted in hammer tone grey. Switchable 90° oscillation. Three speed settings. Sound pressure (-3 m) : 54.5 dB (A)

See full description
Specifications for Fan, Pedestal Model, Basket Ø690mm
  • Supplied
    Assembled
  • Mains Voltage
    220 - 240 V / ~50 Hz
  • Degree of Oscillation
    90°
  • Air Volume
    9530m³/h
  • Number of Speeds
    1190rpm
  • Safety Cage Diameter
    690mm
  • Sound Power (LWA)
    76.7dBA
  • Property
    Height Adjustable, Swivelling
  • Housing Colour
    Chrome, Silver Grey
  • Sound Pressure (LPA)
    58.2dBA
  • Number of Speed Settings
    3
  • Adjustable Height Range
    1360 - 1580mm
  • Power
    0, 123kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome