Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Silent Zone 1 White Fixed Speed/intermittent Operation
By Vent-Axia
Order Code:
ZT5030284S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-silent-zone-1-white-fixed-speed-intermittent-operation/p/ZT5030284S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN SILENT ZONE 1 WHITE FIXED SPEED/INTERMITTENT OPERATION Domestic Silent Fan 446658B
Specifications
Specifications for Fan Silent Zone 1 White Fixed Speed/intermittent Operation
Colour
White
Height
159mm
IP Rating
IP24
Air Volume
75.6
75.6
Power Consumption
5W
Width
159mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome